Beli built in oven di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LONGYUE Forced Air Drying Oven
    Mulai

    Rp14.999.900

    LONGYUE Forced Air Drying Oven
    Deskripsi:
    ∙ Horizontal forced air type,good temperature uniformity.∙ Microprocessor controller(with temperature correction and timing function), accurate and reliable.∙ Large LCD screen display.∙ High quality stainless steel chamber, removable shelf, easyto-clean∙ Equipped with multiple sets of heaters.(For LDO-101 Series)∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature. (For LDO-101 Series).∙ Silicon sealing ring for reliable sealing.∙ Equipped with leakage protection.Product work normally even the main temp. control failed.∙ Optional printer or RS485 interface which can print or connect computer for remote control and alarm.∙ Anti-hot handle.
    atribut:
    • Temperature Range (°C): RT +5 to 300
    • Power Supply (V/Hz): 220, 50
    • Temperature Fluctuation (°C): ± 1
    • Temperature Resolution (°C): 0.1
    • Temperature Uniformity (°C): ± 2.5
    • Timer (minute): 1-9999
  2. Electrolux Oven Built-In (Pemanggang)
    Mulai

    Rp9.399.900

    Electrolux Oven Built-In (Pemanggang)
    Deskripsi:
    Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkan
    atribut:
    • Size (cm): 60
  3. AS ONE Constant-Temperature Drying Oven
    Mulai

    Rp27.999.900

    AS ONE Constant-Temperature Drying Oven
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  4. AS ONE Desikator
    Mulai

    Rp5.499.900

  5. HACH COD Reactor
    Mulai

    Rp56.999.900

    HACH COD Reactor
    Deskripsi:
    The simple solution for standard and special digestions.15 vials x 16 mm (single block) 230 VacWhat's included?Includes: digital block reactor, power cord and operating manual
    atribut:
    • Size (mm): 145x250x310
    • Compliance Certifications: CE, cTUVus
    • Heating Rate (°C): 20 to 150 (In 10 Minutes)
    • Number of Cuvettes (Vials x mm): 15x16
    • Operating Temperature Range (°C): 10-45
    • Power Requirement (Hz): 50-60
    • Power Requirements (V): 230 AC
    • Temperature Range (°C): 37-165
    • Temperature Stability (°C): ±2
  6. Pol-Eko Aparatura Drying Oven
    Mulai

    Rp70.999.900

    Pol-Eko Aparatura Drying Oven
    atribut:
    • Controller: Microprocessor PID
    • Temperature Resolution Every … (°C): 0.1
  7. LW SCIENTIFIC Centrifuge
    Mulai

    Rp17.999.900

    LW SCIENTIFIC Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: (8) 15mL; (8) 4mL
    • Amps (A): 6
    • Capacity - Lab Equipment (mL): 8x15; 8x3
    • Color: Black
    • Display: Analog
    • For use with: Blood/Urine/Fluids
    • Frequency (Hz): 60
    • Includes: Large Tube Sleeves; Power Cord; Small Tube Sleeves
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: Plastic
    • Lab Rotor Type: Angled
    • Material: ABS
    • Maximum Relative Centrifugal Force (xg): 1534
    • Maximum Speed Lab Equipment (rpm): 3500
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Permanent Magnet DC
    • Noise Reduction Rating NRR (dB): Less Than 65
    • Overall Depth (inch): 14.5
    • Overall Height (inch): 9.5
    • Overall Width (inch): 11
    • Product Type: Centrifuge
    • Programmable: No
    • Refrigerated: No
    • Rotor Dia. (inch): 11
    • Standards: FDA
    • Temperature Range (°C): -9 to 40
    • Temperature Range (°F): -4 to 104
    • Type - Centrifuge: Benchtop
    • Voltage (V): 90/240 AC
  8. Hettich Benchtop Centrifuge EBA 200
    Mulai

    Rp45.999.900

    Hettich Benchtop Centrifuge EBA 200
    Deskripsi:
    Table centrifuge EBA 200 incl. 8-place angle rotor.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 261x353x228
  9. MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  10. DRYROD Electrode Oven
    Mulai

    Rp69.999.900

    DRYROD Electrode Oven
    atribut:
    • UNSPSC: 39121537
  11. Wiggens Forced Convection Oven
    Mulai

    Rp64.999.900

    Wiggens Forced Convection Oven
    Deskripsi:
    Ideal for high temperature storage with user-friendly design. WF-G models is used for all sterilization and drying tasks that do not require high dying rates od special time requirements, ideal for dying applications requiring a gentle airflow.
    atribut:
    • Temperature Range (°C): Amb. +10 to 260
    • Number of Shelves: 2
    • Interior Material: Stainless Steel
  12. Faithful Hot Plate Stirrer
    Mulai

    Rp2.699.900

    Faithful Hot Plate Stirrer
    Deskripsi:
    Hotplate Stirrer SH-3
    atribut:
    • Maximum Temperature (°C): 380
  13. Benchmark Scientific Centrifuge
    Mulai

    Rp28.999.900

    Benchmark Scientific Centrifuge
    atribut:
    • UNSPSC: 40161701
    • Adapters Included: None
    • Amps (A): 1
    • Capacity - Lab Equipment (mL): 8x15
    • Color: White
    • Display: Digital
    • For use with: Conical Tubes
    • Frequency (Hz): 50/60
    • Item - Centrifuges: Centrifuge with Rotor
    • Lab Rotor Material: PTFE
    • Lab Rotor Type: Fixed
    • Material: Aluminium
    • Maximum Relative Centrifugal Force (xg): 5000
    • Maximum Speed Lab Equipment (rpm): 5000
    • Maximum Test Tube Volume (mL): 15
    • Motor Type: Brushless
    • Noise Reduction Rating NRR (dB): 19
    • Overall Depth (inch): 14.4
    • Overall Height (inch): 8.3
    • Overall Width (inch): 11.6
    • Product Type: Centrifuge
    • Programmable: Yes
    • Refrigerated: No
    • Rotor Dia. (inch): 8
    • Speed Control: Variable
    • Standards: CE
    • Type - Centrifuge: Benchtop
    • Voltage (V): 115 AC
  14. PRIO Drying Oven
    Mulai

    Rp14.999.900

    PRIO Drying Oven
    atribut:
    • Accuracy (°C): 1
    • Timer (minute): 0-9999
  15. BIOSAN Orbital Shaker
    Mulai

    Rp35.999.900

    BIOSAN Orbital Shaker
    atribut:
    • External Power Supply (V): Input AC 100-200
    • Frequency (Hz): 50/60
    • Output (V): DC 12
  16. LONGYUE Constant Temperature Drying Oven
    Mulai

    Rp25.999.900

    LONGYUE Constant Temperature Drying Oven
    Deskripsi:
    ∙ High quality stainless steel chamber, safe and easy-to-clean.∙ Microprocessor controller with LCDdisplay, accurate and reliable.∙ Equipped with multiple sets of heaters.∙ Equipped with leakage protection.∙ Equipped with spare temperature control which ensures the product work normally even the main temp. control failed.∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature.∙ Convenient operation for air inlet, reasonable air duct structure, good temperature uniformity.∙ With inner glass door for easy observation.∙ Anti-hot handle
    atribut:
    • Shelf: 2
    • Temperature Range (°C): RT +10
    • Temperature Fluctuation (°C): ± 1
    • Temperature Resolution (°C): 0.1
    • Temperature Uniformity (°C): ≤ Max. Temp ± 3.5
    • Timer (minute): 1-9999
  17. B-ONE Incubator & Drying Oven (Inkubator)
    Mulai

    Rp37.999.900

    B-ONE Incubator & Drying Oven (Inkubator)
    atribut:
    • Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
    • Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
    • Voltage (V/Hz): 220/50
  18. SH SCIENTIFIC Forced Convection Drying Oven
    Mulai

    Rp94.999.900

    SH SCIENTIFIC Forced Convection Drying Oven
    atribut:
    • Air Circulation Type: Forced
    • Temperature Range (°C): Ambient +10 to 250 (Ambient -+18℉ to 482℉)
    • Temperature & Time Controller: Microprocess PID Membrane Touch Digital controller
    • Time Range: 00.00 to 99HR 59MIN (MIN SEC) Selectable Digital Counter Timer
    • Fan Position: Rear
    • Material: Internal : Stainless Steel, External : Steel Plate with Powder Heating Coated
Daftar Harga built in oven Terbaru October 2026
LONGYUE Forced Air Drying OvenRp14.999.900
Electrolux Oven Built-In (Pemanggang)Rp9.399.900
PRO-QUIP Starting GearboxRp1.299.900
AS ONE Constant-Temperature Drying OvenRp27.999.900
AS ONE DesikatorRp5.499.900
HACH COD ReactorRp56.999.900
DLAB Clinical CentrifugeRp9.999.900
Pol-Eko Aparatura Drying OvenRp70.999.900
LW SCIENTIFIC CentrifugeRp17.999.900
Hettich Benchtop Centrifuge EBA 200Rp45.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait